Erico RPSE1H57 CADDY® PYRAMID EZ Rubber-Based Support, For 1 in. Rigid Conduit | Graybar Store
     
Erico - CADDY® PYRAMID EZ Rubber-Based Support, For 1 in. Rigid Conduit - RPSE1H57
+ / - Hover over image to Zoom
Other Views

    CADDY® PYRAMID EZ Rubber-Based Support, For 1 in. Rigid Conduit

    Manufacturer: Erico
    Manufacturer #: RPSE1H57
    SKU: 25280717
    $36.35
    Checking Pricing
         
    Load Rating (Pound):170 lb.
    Outer Diameter:1.315 in.
    Use With:1 in. Rigid Conduit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # RPSE1H57
    • UNSPSC 40141725
    • Load Rating (Pound) 170 lb.
    • Materials EPDM-SBR Rubber
    Product Overview:
    CADDY® PYRAMID EZ Rubber-Based Support, For 1 in. Rigid Conduit, 1.315 in. O.D., Height Adjustment 5 to 7 in., Load Rating 170 lb.
    • Quick Height Adjustment Accommodates For Uneven Roofs or Sloped Condensate Lines
    • No Tools or Fasteners Needed; Fast Snap-On Installation
    • Design Sheds Water and Helps Reduce Pipe Corrosion
    • Roof-Friendly; Made of UV-Stabilized EPDM Material
    • Stated Ultimate Load at 1/4 in. (6.35mm) Deflection