Crouse Hinds (Eaton) RPE417 116 Wire Mesh Cable Grip, Galvanized Steel, Cable, Flexible Conduit, 0.500 to 0.625 in. | Graybar Store
     
Crouse Hinds (Eaton) - Wire Mesh Cable Grip, Galvanized Steel, Cable, Flexible Conduit, 0.500 to 0.625 in. - RPE417 116
+ / - Hover over image to Zoom
Other Views

    Wire Mesh Cable Grip, Galvanized Steel, Cable, Flexible Conduit, 0.500 to 0.625 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RPE417 116
    SKU: 88074608
    $134.14
    Checking Pricing
         
    Additional Features:Cord Size 0.500 To 0.625 In
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RPE417 116
    • Size 1 in.
    • Type Wire Mesh
    • UNSPSC 39121402
    • Additional Features Cord Size 0.500 To 0.625 In
    Product Overview:
    Galvanized steel wire mesh cable grip is 0.500 to 0.625 inch.