Thomas and Betts RP7 Crimp-On Wire Joint, Nylon-Insulated | Graybar Store
     
Thomas and Betts - Crimp-On Wire Joint, Nylon-Insulated - RP7
+ / - Hover over image to Zoom
Other Views

    Crimp-On Wire Joint, Nylon-Insulated

    Manufacturer: Thomas and Betts
    Manufacturer #: RP7
    SKU: 88314606
    $0.54
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Wire Size:3(14 AWG) to 4(12 AWG)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RP7
    • Color White
    • UNSPSC 39121452
    • Materials Insulated Nylon
    Product Overview:
    Nylon Insulated Crimp-On Wire Joint, Length 1.00 Inches, Width .53 Inches, Wire Range 3#14 - 4#12, Color White, 1,000 Pack