Crouse Hinds (Eaton) TPRFH12 Round or Octagong Box Flexible Fixture Hangers | Graybar Store
     
Crouse Hinds (Eaton) - Round or Octagong Box Flexible Fixture Hangers - TPRFH12
+ / - Hover over image to Zoom
Other Views

    Round or Octagong Box Flexible Fixture Hangers

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TPRFH12
    SKU: 22069507
    $36.09
    Checking Pricing
         
    Use With:4 in. Round or Octagon Boxes
    Material:Sheet Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TPRFH12
    • UNSPSC 39121701
    • Material Sheet Steel
    • Use With 4 in. Round or Octagon Boxes
    • SKU Spec Sheet
      TPRFH12 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Sheet steel flexible fixture hanger for use with 4 in. round or octagon boxes.
    • UL Listed - UL 1598
    • CSA Certified C22.2 No. 250
    • Suitable for damp locations
    • Finish: Zinc chromate for corrosion resistance