Hubbell Wiring Device - Kellems B2537 Round Metallic Floor Box, Shallow Cast Iron, Fully Adjustable, Brass Top | Graybar Store
     
Hubbell Wiring Device - Kellems - Round Metallic Floor Box, Shallow Cast Iron, Fully Adjustable, Brass Top - B2537
+ / - Hover over image to Zoom
Other Views

    Round Metallic Floor Box, Shallow Cast Iron, Fully Adjustable, Brass Top

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: B2537
    SKU: 88128066
    $94.03
    Checking Pricing
         
    Bottom Knockouts (Inches):None
    Side Knockouts (Inches):(1) 3/4 Each Side; (1) 3/4 Each End
    Box Depth (Inches):2-4/5 in.
    Cover Style:Brass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # B2537
    • UNSPSC 39121307
    • Bottom Knockouts (Inches) None
    • Box Depth (Inches) 2-4/5 in.
    Product Overview:
    Round cast iron 2-4/5 in. deep floor box with 3/4 in. side knockouts and brass top.
    • Fully adjustable
    • Minimum depth of pour: 3 inch
    • Dimensions: 4.19 x 2.81 inches
    • Before pour adjustability: 1.25 inch
    • UL Listed, CSA Certified