Allied Moulded Products PC244OW flexBOX® Fixture Box, Polycarbonate, Black, Old Work, 4 in. Diameter, 3 in. D, Wing Brackets/Molded-in Speed Klamps | Graybar Store
     
Allied Moulded Products - flexBOX® Fixture Box, Polycarbonate, Black, Old Work, 4 in. Diameter, 3 in. D, Wing Brackets/Molded-in Speed Klamps - PC244OW
+ / - Hover over image to Zoom
Other Views

    flexBOX® Fixture Box, Polycarbonate, Black, Old Work, 4 in. Diameter, 3 in. D, Wing Brackets/Molded-in Speed Klamps

    Manufacturer: Allied Moulded Products
    Manufacturer #: PC244OW
    SKU: 25794499
    $4.27
    Checking Pricing
         
    Construction:Old Work
    Color:Black
    Capacity (Cubic Inch):24.5 cu. in.
    Mounting Type:Wing Brackets/Molded-in Speed Klamps
    Material:Polycarbonate
    Box Depth (Inches):3 in.
    Box Size:4 in. Diameter
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # PC244OW
    • Color Black
    • Construction Old Work
    • UNSPSC 39121316
    • Box Depth (Inches) 3 in.
    • Box Size 4 in. Diameter
    Product Overview:
    flexBOX® Round Fixture Support Box, Polycarbonate, Black, Size: 4 W x 3 D in, Box Style: Round, Mounting Type: Metal Wing Brackets; Non-Metal Ears Wall Compression
    • (2) 1/2 in. Knockouts
    • Meets NEC for Wall Applications