Leviton 5614-2W Residential Grade Decora Rocker AC Quiet Switch, Lighted Handle, 4-Way, 15A, 120/277V, Illuminated When OFF, White | Graybar Store
     
Leviton - Residential Grade Decora Rocker AC Quiet Switch, Lighted Handle, 4-Way, 15A, 120/277V, Illuminated When OFF, White - 5614-2W
+ / - Hover over image to Zoom
Other Views

    Residential Grade Decora Rocker AC Quiet Switch, Lighted Handle, 4-Way, 15A, 120/277V, Illuminated When OFF, White

    Manufacturer: Leviton
    Manufacturer #: 5614-2W
    SKU: 98412095
    $28.26
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120 V AC
    Color:White
    Switch Type:4-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5614-2W
    • Color White
    • Amperage 15A
    • UNSPSC 39122226
    • Grade Residential
    • Switch Style Rocker Switch
    • Switch Type 4-Way
    • Voltage Rating 120 V AC
    • SKU Spec Sheet
      5614-2W Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Rocker Switch, 15A, Rocker, 4 Way, 120V AC, White