Leviton 5623-2I Commercial Spec Grade Decora Plus Rocker AC Quiet Switch, 3-Way, 20A, 120/277V, Self-Grounding, Back and Side Wired, Ivory | Graybar Store
     
Leviton - Commercial Spec Grade Decora Plus Rocker AC Quiet Switch, 3-Way, 20A, 120/277V, Self-Grounding, Back and Side Wired, Ivory - 5623-2I
+ / - Hover over image to Zoom
Other Views

    Commercial Spec Grade Decora Plus Rocker AC Quiet Switch, 3-Way, 20A, 120/277V, Self-Grounding, Back and Side Wired, Ivory

    Manufacturer: Leviton
    Manufacturer #: 5623-2I
    SKU: 88157050
    $24.08
    Checking Pricing
         
    Color:Ivory
    Switch Type:3-Way
    Voltage Rating:277 V AC
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5623-2I
    • Color Ivory
    • Amperage 20A
    • UNSPSC 39122226
    • Grade Commercial
    • Switch Style Rocker
    • Switch Type 3-Way
    • Voltage Rating 277 V AC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Plus 5623 Rocker Switch, 20A, Rocker, 3 Way, 277V AC, Ivory