Leviton 5603-2GY Residential Grade Decora Rocker AC Quiet Switch, 3-Way, 15A, 120/277V, Quickwire Push-In and Side Wired, Grey | Graybar Store
     
Leviton - Residential Grade Decora Rocker AC Quiet Switch, 3-Way, 15A, 120/277V, Quickwire Push-In and Side Wired, Grey - 5603-2GY
+ / - Hover over image to Zoom
Other Views

    Residential Grade Decora Rocker AC Quiet Switch, 3-Way, 15A, 120/277V, Quickwire Push-In and Side Wired, Grey

    Manufacturer: Leviton
    Manufacturer #: 5603-2GY
    SKU: 88156993
    $9.72
    Checking Pricing
         
    Color:Grey
    Switch Type:3-Way
    Voltage Rating:277 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5603-2GY
    • Color Grey
    • Amperage 15A
    • UNSPSC 39122226
    • Grade Residential
    • Switch Style Rocker Switch
    • Switch Type 3-Way
    • Voltage Rating 277 V AC
    • SKU Spec Sheet
      5603-2GY Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Decora® Rocker Switch, 15A, Rocker, 3-Way, 277V AC, Gray
    Featuring a look and feel that qualify them as modern classics, Leviton's Decora Designer Rocker Switches add so much at a modest cost that no home should be without them. Their sleek simplicity and smooth, quiet operation stem from quality materials fitted to tight tolerances and finished with great care, ensuring years of trouble-free service. Easy to wire, they work with tungsten, fluorescent and resistive loads. Legendary Decora Designer Rocker Switches come in a variety of colors to harmonize with any decor. Their sturdy construction and dependable performance are everything you'd expect from the pre-eminent switch maker.