Motorola RMU2080 RMU2080 Analog Business UHF Two-Way Radio, 2 Watt 8 Channel | Graybar Store
     
Motorola - RMU2080 Analog Business UHF Two-Way Radio, 2 Watt 8 Channel - RMU2080
+ / - Hover over image to Zoom
Other Views

    RMU2080 Analog Business UHF Two-Way Radio, 2 Watt 8 Channel

    Manufacturer: Motorola
    Manufacturer #: RMU2080
    SKU: 25640089
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:RMU
    No. of Channels:8
    Battery Type:Li-Ion Battery
    Dimensions:4.5 x 2.25 x 1.5 in.
    Weight:8.6 oz.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Motorola
    • Manufacturer # RMU2080
    • Color Black
    • Dimensions 4.5 x 2.25 x 1.5 in.
    • Battery Type Li-Ion Battery
    • Brand or Series RMU
    • Coverage (Square Feet) Up to 250,000
    • Weight 8.6 oz.
    • Includes Battery, Charger, Belt Clip
    • Frequency Range UHF 450-470 MHz
    • ECCN 5A991
    • Country of Origin MY - Malaysia
    • No. of Channels 8
    Product Overview:
    RMU2080 UHF 2-Watt 8 Channel Business Two-Way Radio
    RMU2080 radios are robust and powerful, meeting military standards for dust, moisture, shock and vibration. With 2 watts of power, these UHF radios transmit power up to 250,000 sq. ft. or 20 floors. RMU2080 radios come 8 channels for communicating with up to 8 departments or groups. RMU2080 also comes with an NOAA weather alert channel. Every radio includes a plastic swivel holster with quick-release belt clip, a lithion-ion battery for up to 15 hours of operation, and a 4.5-hour desktop charger. Size: 4.5"h X 2.25"w X 1.5"d; 8.6 oz..