L. H. Dottie RMS8322 8-32 x 2 in. Stainless Steel Round Head Slotted Machine Screws (100) | Graybar Store
     
L. H. Dottie - 8-32 x 2 in. Stainless Steel Round Head Slotted Machine Screws (100) - RMS8322
+ / - Hover over image to Zoom
Other Views

    8-32 x 2 in. Stainless Steel Round Head Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: RMS8322
    SKU: 25322044
    $0.00
    Checking Pricing
         
    Screw Size:8-32
    Length:2 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMS8322
    • UNSPSC 31161504
    • Head Type Round Head, Slotted
    • Length 2 in.
    • Materials Stainless Steel
    • Screw Size 8-32
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Stainless steel 8-32 x 2 in. round head slotted machine screws. Package of 100.
    Stainless steel round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head. Stainless steel resists corrosion and is ideal for applications where chemical resistance is required.