Infinite Electronics RMP-615A Protector Modules, NEMA 5-15, 120 V ac Output, Surge Protection, 15 (Fuse) A, 3.5 in. D, 1.8 x 19 x 3.5 in, 6 Outlet | Graybar Store
     
Infinite Electronics - Protector Modules, NEMA 5-15, 120 V ac Output, Surge Protection, 15 (Fuse) A, 3.5 in. D, 1.8 x 19 x 3.5 in, 6 Outlet - RMP-615A
+ / - Hover over image to Zoom
Other Views

    Protector Modules, NEMA 5-15, 120 V ac Output, Surge Protection, 15 (Fuse) A, 3.5 in. D, 1.8 x 19 x 3.5 in, 6 Outlet

    Manufacturer: Infinite Electronics
    Manufacturer #: RMP-615A
    SKU: 25170620
    $408.60
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:1.8 x 19 x 3.5 in.
    No. of Outlets:6
    Phase:1-Phase
    Protection Type:Surge Protection
    Amps:15A (Fuse)
    Depth:3.5 in.
    Width:1.8 in.
    Input/Output Voltage:120V
    NEMA Rating:NEMA 5-15
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Infinite Electronics
    • Manufacturer # RMP-615A
    • Dimensions 1.8 x 19 x 3.5 in.
    • Application Indoor
    • Amps 15A (Fuse)
    • Depth 3.5 in.
    • Input/Output Voltage 120V
    • NEMA Rating NEMA 5-15
    • No. of Outlets 6
    • Phase 1-Phase
    • Protection Type Surge Protection
    • Width 1.8 in.
    Product Overview:
    Protector Modules, Indoor, 5-15, 120 V ac, Surge Protection, 15 (Fuse) A, 3.5 in, 1.8 x 19 x 3.5 in, 6, 1 Phase, 1.8 in