Lutron RMJS-8T-DV-B Dimmer, 10Vdc | Graybar Store
     
Lutron - Dimmer, 10Vdc - RMJS-8T-DV-B
+ / - Hover over image to Zoom
Other Views

    Dimmer, 10Vdc

    Manufacturer: Lutron
    Manufacturer #: RMJS-8T-DV-B
    SKU: 25854869
    $143.03
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:10 V dc
    Additional Features:Configurable High and Low-End Trim, Controls Up to 60 mA of 0 - 10 V Controlled Fixtures Together, Switches Up to 8 A Total
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # RMJS-8T-DV-B
    • Additional Features Configurable High and Low-End Trim, Controls Up to 60 mA of 0 - 10 V Controlled Fixtures Together, Switches Up to 8 A Total
    • Voltage Rating 10 V dc
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Dimmers, 10 V dc, Configurable High and Low-End Trim, Controls Up to 60 mA of 0 - 10 V Controlled Fixtures Together