CommScope RMG-24ADPQ4 RMG Fiber Optic OM3/OM4 MM Adapter Only Pack, 24-port, LC Adapters, Aqua | Graybar Store
     
CommScope - RMG Fiber Optic OM3/OM4 MM Adapter Only Pack, 24-port, LC Adapters, Aqua - RMG-24ADPQ4
+ / - Hover over image to Zoom
Other Views

    RMG Fiber Optic OM3/OM4 MM Adapter Only Pack, 24-port, LC Adapters, Aqua

    Manufacturer: CommScope
    Manufacturer #: RMG-24ADPQ4
    SKU: 25137945
    $153.32
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:24
    Fiber Category:Multimode (OM3/OM4)
    Color:Aqua
    Adapter Housing Color:Aqua
    Packaging:1 per Package
    Adapter Type:LC
    Adapter Type Front:Flat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # RMG-24ADPQ4
    • Color Aqua
    • Connector Type LC
    • UNSPSC 43223328
    • Adapter Housing Color Aqua
    • Adapter Type LC
    • Adapter Type Front Flat
    • Fiber Category Multimode (OM3/OM4)
    • Fiber Count 24
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 24, Multimode (OM3 / OM4), Aqua, 1 per Package, Flat