CommScope RMG-12ADPQ5 RMG Fiber Optic Adapter Pack, Singlemode, LC/UPC, 12 Ports, no pigtails, Blue | Graybar Store
     
CommScope - RMG Fiber Optic Adapter Pack, Singlemode, LC/UPC, 12 Ports, no pigtails, Blue - RMG-12ADPQ5
+ / - Hover over image to Zoom
Other Views

    RMG Fiber Optic Adapter Pack, Singlemode, LC/UPC, 12 Ports, no pigtails, Blue

    Manufacturer: CommScope
    Manufacturer #: RMG-12ADPQ5
    SKU: 25159174
    $96.78
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Singlemode
    Color:Blue
    Adapter Housing Color:Blue
    Packaging:1 per Package
    Adapter Type:LC
    Adapter Type Front:Flat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # RMG-12ADPQ5
    • Color Blue
    • Connector Type LC
    • Adapter Housing Color Blue
    • Adapter Type LC
    • Adapter Type Front Flat
    • Fiber Category Singlemode
    • Fiber Count 12
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 12, Singlemode, Blue, 1 per Package, Flat