CommScope RMG-12ADPC3 RMG Fiber Optic OM1/OM2 MM Adapter Only Packs, SC Duplex Adapters, 6 Duplex Adapters, Beige | Graybar Store
     
CommScope - RMG Fiber Optic OM1/OM2 MM Adapter Only Packs, SC Duplex Adapters, 6 Duplex Adapters, Beige - RMG-12ADPC3
+ / - Hover over image to Zoom
Other Views

    RMG Fiber Optic OM1/OM2 MM Adapter Only Packs, SC Duplex Adapters, 6 Duplex Adapters, Beige

    Manufacturer: CommScope
    Manufacturer #: RMG-12ADPC3
    SKU: 25111380
    $66.03
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Multimode (OM1/OM2)
    Color:Beige
    Adapter Housing Color:Beige
    Packaging:1 per Package
    Adapter Type:SC
    Adapter Type Front:Flat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # RMG-12ADPC3
    • Color Beige
    • Connector Type SC
    • UNSPSC 43223328
    • Adapter Housing Color Beige
    • Adapter Type SC
    • Adapter Type Front Flat
    • Fiber Category Multimode (OM1/OM2)
    • Fiber Count 12
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SC, 12, Multimode (OM1 / OM2), Beige, 1 per Package, Flat