L. H. Dottie RMDS83234 8-32 x 3/4 in. Zinc Plated Steel Round Head Square/Slotted Machine Screws (100) | Graybar Store
     
L. H. Dottie - 8-32 x 3/4 in. Zinc Plated Steel Round Head Square/Slotted Machine Screws (100) - RMDS83234
+ / - Hover over image to Zoom
Other Views

    8-32 x 3/4 in. Zinc Plated Steel Round Head Square/Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: RMDS83234
    SKU: 92127142
    $8.62
    Checking Pricing
         
    Screw Size:8-32
    Length:3/4 in. L
    Packaging:100
    Additional Features:Invincibox Up to 2 in., Tuff Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMDS83234
    • UNSPSC 31161504
    • Additional Features Invincibox Up to 2 in., Tuff Pack
    • Head Type Round Head
    • Length 3/4 in. L
    • Materials Zinc Plated Steel
    • Screw Size 8-32
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Zinc plated steel 8-32 x 3/4 in. round head square/slotted machine screws. Package of 100.
    Round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head. Stainless steel resists corrosion and is ideal for applications where