L. H. Dottie RMC63238 6-32 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel, 6-32 x 3/8 in. | Graybar Store
     
L. H. Dottie - 6-32 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel, 6-32 x 3/8 in. - RMC63238
+ / - Hover over image to Zoom
Other Views

    6-32 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel, 6-32 x 3/8 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: RMC63238
    SKU: 25368862
    $0.00
    Checking Pricing
         
    Length:3/8 in. L
    Screw Size:6-32
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMC63238
    • Head Type Round Head, Phillips/Slotted
    • Length 3/8 in. L
    • Materials Zinc Plated Steel
    • Screw Size 6-32
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Zinc plated steel 6-32 x 3/8 in. round head Phillips/slotted (combo) machine screws. Package of 100.
    Dottie round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.