Cooper Lighting (Eaton) RMA10SR255LPW5 Parking Lot Lights, High Pressure Sodium, 120V, TypeV | Graybar Store
     
Cooper Lighting (Eaton) - Parking Lot Lights, High Pressure Sodium, 120V, TypeV - RMA10SR255LPW5
+ / - Hover over image to Zoom
Other Views

    Parking Lot Lights, High Pressure Sodium, 120V, TypeV

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RMA10SR255LPW5
    SKU: 25640491
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Light Distribution:Type V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RMA10SR255LPW5
    • Lamp Type High Pressure Sodium
    • Light Distribution Type V
    • Voltage 120 V
    • ECCN EAR99
    Product Overview:
    High Pressure Sodium, 120 V, Type V