Hubbell Wiring Device - Kellems RM2004PA010 Linkosity Male Receptacle, 20A, 4W, Length 10 ft. | Graybar Store
     
Hubbell Wiring Device - Kellems - Linkosity Male Receptacle, 20A, 4W, Length 10 ft. - RM2004PA010
+ / - Hover over image to Zoom
Other Views

    Linkosity Male Receptacle, 20A, 4W, Length 10 ft.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RM2004PA010
    SKU: 25139365
    $80.78
    Checking Pricing
         
    Color:Gray
    NEMA Rating:Non-NEMA
    Number of Poles:4-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RM2004PA010
    • Color Gray
    • UNSPSC 32151905
    • NEMA Rating Non-NEMA
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 4-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Linkosity Male Receptacle, 20A, 4W, Length 10 ft.
    Standard: cULus