Philips Lighting RLQ120TPI Ballast, Magnetic, Fluorescent, Preheat, 913700501091, 120V Input | Graybar Store
     
Philips Lighting - Ballast, Magnetic, Fluorescent, Preheat, 913700501091, 120V Input - RLQ120TPI
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic, Fluorescent, Preheat, 913700501091, 120V Input

    Manufacturer: Philips Lighting
    Manufacturer #: RLQ120TPI
    SKU: 88305441
    $46.65
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:913700501091
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # RLQ120TPI
    • UNSPSC 39101901
    • Alternate Manufacturer Part No. 913700501091
    • Ballast Technology Magnetic
    • Input Voltage 120 V
    • Lamp Type Fluorescent
    • Starting method Preheat
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ballast, Magnetic, Fluorescent, Preheat, 913700501091, 120 V