Fluke RLD2 Leak Detector Flashlight | Graybar Store
     
Fluke - Leak Detector Flashlight - RLD2
+ / - Hover over image to Zoom
Other Views

    Leak Detector Flashlight

    Manufacturer: Fluke
    Manufacturer #: RLD2
    SKU: 25255069
    $77.63
    Checking Pricing
         
    Power Source:AAA Battery
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # RLD2
    • Application For HVAC Technicians
    • Type Leak Detector Flashlight
    • UNSPSC 83101808
    Product Overview:
    Leak Detector Flashlight, UV Refrigerant Detection Method, Temperature Rating: 0 - 50 DEG C, Power Supply: AAA Battery, 395 N-M Wavelength, Includes: Detachable Key Chain Carabiner And AAA Batteries, For HVAC Technicians
    Three LED flashlight with 100000 HR LED life; Four operating modes: flashlight, UV light, laser light, UV/laser light combination