Hubbell TayMac RLB200 Type LB Conduit Assembly, 2 in. | Graybar Store
Hubbell TayMac - Type LB Conduit Assembly, 2 in. - RLB200
+ / - Hover over image to Zoom
Other Views

    Type LB Conduit Assembly, 2 in.

    Manufacturer: Hubbell TayMac
    Manufacturer #: RLB200
    SKU: 25413303
    $119.49
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell TayMac
    • Manufacturer # RLB200
    • UNSPSC 39131708
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LB Assembly, 2 In. Trade Size
    LB Assembly, 2 In. Trade Size