Salisbury RLB1G Roll Blanket, 36 x 360 in | Graybar Store
     
Salisbury - Roll Blanket, 36 x 360 in - RLB1G
+ / - Hover over image to Zoom
Other Views

    Roll Blanket, 36 x 360 in

    Manufacturer: Salisbury
    Manufacturer #: RLB1G
    SKU: 25618705
    $1,276.87
    Checking Pricing
         
    Quick Order:Y
    Size:36 in. x 360 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # RLB1G
    • Size 36 in. x 360 in.
    • Type Roll Blanket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Roll Blankets ASTM 1, Type II, 3’ x 30’, Yellow/Orange