Hubbell TayMac RLB100 Type LB Conduit Assembly, 1 in. | Graybar Store
Hubbell TayMac - Type LB Conduit Assembly, 1 in. - RLB100
+ / - Hover over image to Zoom
Other Views

    Type LB Conduit Assembly, 1 in.

    Manufacturer: Hubbell TayMac
    Manufacturer #: RLB100
    SKU: 25413300
    $44.73
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell TayMac
    • Manufacturer # RLB100
    • UNSPSC 39131708
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LB Assembly, 1 In. Trade Size
    LB Assembly, 1 In. Trade Size