Salisbury RLB00 Roll Blanket, 3 in x 30 ft | Graybar Store
     
Salisbury - Roll Blanket, 3 in x 30 ft - RLB00
+ / - Hover over image to Zoom
Other Views

    Roll Blanket, 3 in x 30 ft

    Manufacturer: Salisbury
    Manufacturer #: RLB00
    SKU: 25401760
    $840.46
    Checking Pricing
         
    Quick Order:Y
    Size:3 in x 30 ft
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # RLB00
    • Size 3 in x 30 ft
    • Type Roll Blanket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Roll Blankets ASTM 00, Type II, 3’ x 30’, Brown