Hubbell Wiring Device - Kellems RL8506 Lampholder, Medium Base, Keyless, 600W, 600VAC, 6 in. Leads, Plastic | Graybar Store
     
Hubbell Wiring Device - Kellems - Lampholder, Medium Base, Keyless, 600W, 600VAC, 6 in. Leads, Plastic - RL8506
+ / - Hover over image to Zoom
Other Views

    Lampholder, Medium Base, Keyless, 600W, 600VAC, 6 in. Leads, Plastic

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RL8506
    SKU: 25081357
    $5.01
    Checking Pricing
         
    Color:White
    Lamp Base:Medium Base
    Lampholder Type:Incandescent
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RL8506
    • Color White
    • UNSPSC 39111803
    • Lamp Base Medium Base
    • Lampholder Type Incandescent
    • Materials Composite
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lampholder, Medium Base, Keyless, 600W, 600V AC, 6 in. Leads, Plastic
    UL498