Cooper Lighting (Eaton) RL56TRMSN Trim Ring, 5 in./6 in.Vertical, Satin Nickel, 7.35 in O.D. | Graybar Store
     
Cooper Lighting (Eaton) - Trim Ring, 5 in./6 in.Vertical, Satin Nickel, 7.35 in O.D. - RL56TRMSN
+ / - Hover over image to Zoom
Other Views

    Trim Ring, 5 in./6 in.Vertical, Satin Nickel, 7.35 in O.D.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RL56TRMSN
    SKU: 25783253
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Satin Nickel
    Outer Diameter:7.35 in.
    Alternate Manufacturer Part No.:12557256
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RL56TRMSN
    • Color Satin Nickel
    • UNSPSC 39121551
    • Alternate Manufacturer Part No. 12557256
    • Fixture Type 5 in./6 in. Vertical
    • Outer Diameter 7.35 in.
    • SKU Spec Sheet
      RL56TRMSN Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Trim Ring, 5 in./6 in. Vertical, Satin Nickel, 7.35 in