Cooper Lighting (Eaton) RL560WH9940 LED 5 in./6 in. Retrofit Downlight, 900 Series, Baffle/Trim, 90 CRI, 4000K, Matte White | Graybar Store
     
Cooper Lighting (Eaton) - LED 5 in./6 in. Retrofit Downlight, 900 Series, Baffle/Trim, 90 CRI, 4000K, Matte White - RL560WH9940
+ / - Hover over image to Zoom
Other Views

    LED 5 in./6 in. Retrofit Downlight, 900 Series, Baffle/Trim, 90 CRI, 4000K, Matte White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RL560WH9940
    SKU: 25748873
    $0.00
    Checking Pricing
         
    Color:White
    Voltage Rating:120V
    Wattage:13.5W
    Alternate Manufacturer Part No.:12473794
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RL560WH9940
    • Color White
    • UNSPSC 39111505
    • Alternate Manufacturer Part No. 12473794
    • Lamp Type LED
    Product Overview:
    5"/6" Retrofit Baffle-Trim LED Module, 900 Series, 120V, 90CRI, 4000 K, White