Cooper Lighting (Eaton) RL560WH9935 Retrofit Baffle - Trim, 5 in./6 in.Vertical, LED, 120V, MatteWhite, 3000K, 90 CRI, 12.7W | Graybar Store
     
Cooper Lighting (Eaton) - Retrofit Baffle - Trim, 5 in./6 in.Vertical, LED, 120V, MatteWhite, 3000K, 90 CRI, 12.7W - RL560WH9935
+ / - Hover over image to Zoom
Other Views

    Retrofit Baffle - Trim, 5 in./6 in.Vertical, LED, 120V, MatteWhite, 3000K, 90 CRI, 12.7W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RL560WH9935
    SKU: 25748867
    $34.41
    Checking Pricing
         
    Quick Order:Y
    Color:Matte White
    Color Temperature (Kelvin):3000
    CRI:90
    Use With:LED
    Wattage:12.7 W
    Alternate Manufacturer Part No.:12473793
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RL560WH9935
    • Color Matte White
    • UNSPSC 39111505
    • Alternate Manufacturer Part No. 12473793
    • Color Temperature (Kelvin) 3000
    • CRI 90
    • Fixture Type 5 in./6 in. Vertical
    • Lamp Type LED
    • Voltage 120 V
    • Wattage 12.7 W
    • Use With LED
    • SKU Spec Sheet
      RL560WH9935 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Retrofit Baffle - Trim, 5 in./6 in. Vertical, 120 V, Matte White, 3000 K, 90, LED, 12.7 W