Cooper Lighting (Eaton) RL560WH9840 Retrofit Baffle - Trim, 5 in./6 in.Vertical, LED, 120V, MatteWhite, 90 CRI | Graybar Store
     
Cooper Lighting (Eaton) - Retrofit Baffle - Trim, 5 in./6 in.Vertical, LED, 120V, MatteWhite, 90 CRI - RL560WH9840
+ / - Hover over image to Zoom
Other Views

    Retrofit Baffle - Trim, 5 in./6 in.Vertical, LED, 120V, MatteWhite, 90 CRI

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RL560WH9840
    SKU: 25748874
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Matte White
    CRI:90
    Use With:LED
    Alternate Manufacturer Part No.:12473790
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RL560WH9840
    • Color Matte White
    • UNSPSC 39111505
    • Alternate Manufacturer Part No. 12473790
    • CRI 90
    • Fixture Type 5 in./6 in. Vertical
    Product Overview:
    Retrofit Baffle - Trim, 5 in./6 in. Vertical, LED, 120 V, Matte White, 90