Cooper Lighting (Eaton) RL560WH6935 LED 5 in./6 in. Retrofit Downlight, Baffle/Trim, 90 CRI, 3000K, Matte White | Graybar Store
     
Cooper Lighting (Eaton) - LED 5 in./6 in. Retrofit Downlight, Baffle/Trim, 90 CRI, 3000K, Matte White - RL560WH6935
+ / - Hover over image to Zoom
Other Views

    LED 5 in./6 in. Retrofit Downlight, Baffle/Trim, 90 CRI, 3000K, Matte White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RL560WH6935
    SKU: 25643449
    $27.04
    Checking Pricing
         
    Color:White
    Voltage Rating:120V
    Wattage:9W
    Alternate Manufacturer Part No.:12391768
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RL560WH6935
    • Color White
    • UNSPSC 39111505
    • Alternate Manufacturer Part No. 12391768
    • Lamp Type LED
    Product Overview:
    5"/6" Retrofit Baffle-Trim LED Module, 120V, 90CRI, 3500 K, White