Hubbell Wiring Device - Kellems RL4221 Lampholder, Mogul Base, 4kV Pulse Start, 12 in. Leads, Screw Mount | Graybar Store
     
Hubbell Wiring Device - Kellems - Lampholder, Mogul Base, 4kV Pulse Start, 12 in. Leads, Screw Mount - RL4221
+ / - Hover over image to Zoom
Other Views

    Lampholder, Mogul Base, 4kV Pulse Start, 12 in. Leads, Screw Mount

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RL4221
    SKU: 25269764
    $40.69
    Checking Pricing
         
    Color:White
    Lamp Base:Mogul Base
    Lampholder Type:Incandescent
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RL4221
    • Color White
    • UNSPSC 39111803
    • Lamp Base Mogul Base
    • Lampholder Type Incandescent
    • Materials Composite
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lampholder, Mogul Base, 4KV Pulse Start, 12 in. Leads, Screw Mounted
    UL498