Hubbell Wiring Device - Kellems RL306 Fluorescent Lampholder, High Output, Slide-On, Fixed End, 2 Terminal Screws | Graybar Store
     
Hubbell Wiring Device - Kellems - Fluorescent Lampholder, High Output, Slide-On, Fixed End, 2 Terminal Screws - RL306
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lampholder, High Output, Slide-On, Fixed End, 2 Terminal Screws

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RL306
    SKU: 25081350
    $2.93
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Lampholder Type:Fluorescent
    Voltage Rating:600V
    Lamp Base:Pedestal
    Additional Features:Horizontal-Recessed Double Contact
    Wattage:660W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RL306
    • Color White
    • UNSPSC 39111803
    • Additional Features Horizontal-Recessed Double Contact
    • Lamp Base Pedestal
    • Lampholder Type Fluorescent
    • Wattage 660W
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Fluorescent Lampholder, High Output, Slide-On, Fixed End, 2 Terminal Screws
    UL498