Hubbell Wiring Device - Kellems RL200 Residential Grade Plug-In Adapter, NEMA 5-15R to Medium Base, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Residential Grade Plug-In Adapter, NEMA 5-15R to Medium Base, White - RL200
+ / - Hover over image to Zoom
Other Views

    Residential Grade Plug-In Adapter, NEMA 5-15R to Medium Base, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RL200
    SKU: 25081346
    $2.32
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Lampholder Type:Incandescent Adapters
    Voltage Rating:125V
    Additional Features:Outlet Adapter, 2 Prong Plug to Medium
    Wattage:660W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RL200
    • Color White
    • UNSPSC 39121406
    • Additional Features Outlet Adapter, 2 Prong Plug to Medium
    • Lampholder Type Incandescent Adapters
    • Wattage 660W
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Residential Grade Plug-In Adapter, 5-15R-to-Medium Base, White
    NEMA WD1 and WD5, UL 498