Hubbell Wiring Device - Kellems RL150 Socket Extension, Medium-to-Medium, Porcelain | Graybar Store
     
Hubbell Wiring Device - Kellems - Socket Extension, Medium-to-Medium, Porcelain - RL150
+ / - Hover over image to Zoom
Other Views

    Socket Extension, Medium-to-Medium, Porcelain

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RL150
    SKU: 25081343
    $6.32
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Lamp Base:Medium Screw (E26) Base
    Lampholder Type:Incandescent Adapters
    Voltage Rating:250V
    Additional Features:Medium to Medium Base Extension
    Wattage:250A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RL150
    • Color White
    • UNSPSC 39111803
    • Additional Features Medium to Medium Base Extension
    • Lamp Base Medium Screw (E26) Base
    • Lampholder Type Incandescent Adapters
    • Wattage 250A
    • Voltage Rating 250V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Socket Extension, Medium-to-Medium, Porcelain
    UL498