SCHNEIDER ELECTRIC USA INC RKF36000S20 PowerPact Automatic Moulded Case Switch, R-Frame, 3-Pole, 2000A, 600V, Unit Mount | Graybar Store
     
SCHNEIDER ELECTRIC USA INC - PowerPact Automatic Moulded Case Switch, R-Frame, 3-Pole, 2000A, 600V, Unit Mount - RKF36000S20
+ / - Hover over image to Zoom
Other Views

    PowerPact Automatic Moulded Case Switch, R-Frame, 3-Pole, 2000A, 600V, Unit Mount

    Manufacturer: SCHNEIDER ELECTRIC USA INC
    Manufacturer #: RKF36000S20
    SKU: 25962545
    $15,518.57
    Checking Pricing
         
    Quick Order:Y
    Amps:2000A
    Mounting Type:Unit Mount
    Pole:3-Pole
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer SCHNEIDER ELECTRIC USA INC
    • Manufacturer # RKF36000S20
    • Voltage (Volts) 600V
    • Amps 2000A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • Country of Origin US - USA
    Product Overview:
    AUTOMATIC MOLDED CASE SWITCH 600V 2000A