Hirschmann RKF 401-639 Specialty Receptacle, 8 A, 600 V, 4-Pole, NEMA 6P, Yellow | Graybar Store
     
Hirschmann - Specialty Receptacle, 8 A, 600 V, 4-Pole, NEMA 6P, Yellow - RKF 401-639
+ / - Hover over image to Zoom
Other Views

    Specialty Receptacle, 8 A, 600 V, 4-Pole, NEMA 6P, Yellow

    Manufacturer: Hirschmann
    Manufacturer #: RKF 401-639
    SKU: 25839923
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:8 A
    Voltage Rating:600 V
    Number of Poles:4-Pole
    NEMA Rating:NEMA 6P
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # RKF 401-639
    • Color Yellow
    • Amperage 8 A
    • NEMA Rating NEMA 6P
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 4-Pole
    Product Overview:
    7/8 in Mini-Receptacle Connectors, Front Mount