Hirschmann 500000219 Specialty Receptacle, 8 A, 600 V, 3-Port, NEMA 6P, Yellow | Graybar Store
     
Hirschmann - Specialty Receptacle, 8 A, 600 V, 3-Port, NEMA 6P, Yellow - 500000219
+ / - Hover over image to Zoom
Other Views

    Specialty Receptacle, 8 A, 600 V, 3-Port, NEMA 6P, Yellow

    Manufacturer: Hirschmann
    Manufacturer #: 500000219
    SKU: 25842460
    $12.28
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:8 A
    Voltage Rating:600 V
    NEMA Rating:NEMA 6P
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 500000219
    • Color Yellow
    • Amperage 8 A
    • NEMA Rating NEMA 6P
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    7/8 in Mini-Receptacle Connectors, Front Mount