Lithonia Lighting RK1 TZL1N L96 14000L LIGHT ENGINE 42LED LED Striplight, TZL1N Series, 120/277V, 96 in., 14000 Lumens, 4000K, White, Snap-On Frosted Diffuser | Graybar Store
     
Lithonia Lighting - LED Striplight, TZL1N Series, 120/277V, 96 in., 14000 Lumens, 4000K, White, Snap-On Frosted Diffuser - RK1 TZL1N L96 14000L LIGHT ENGINE 42LED
+ / - Hover over image to Zoom
Other Views

    LED Striplight, TZL1N Series, 120/277V, 96 in., 14000 Lumens, 4000K, White, Snap-On Frosted Diffuser

    Manufacturer: Lithonia Lighting
    Manufacturer #: RK1 TZL1N L96 14000L LIGHT ENGINE 42LED
    SKU: 25869480
    $0.00
    Checking Pricing
         
    Length:96 in.
    Lumens:14000 Lumens
    Voltage Rating:120/277V
    Color Temperature (Kelvin):4000
    CRI:80
    Color:White
    Additional Features:Snap On Frosted Diffuser
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # RK1 TZL1N L96 14000L LIGHT ENGINE 42LED
    • Color White
    • Additional Features Snap On Frosted Diffuser
    • Color Temperature (Kelvin) 4000
    • CRI 80
    • Lamp Type LED
    • Length 96 in.
    • Lumens 14000 Lumens
    • Series TZL1N
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview: