Square D (Schneider Electric) RJF36300CU44A Molded Case Circuit Breaker, 3000A, 600V | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 3000A, 600V - RJF36300CU44A
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 3000A, 600V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RJF36300CU44A
    SKU: 25424585
    $58,081.97
    Checking Pricing
         
    Interrupting Rating:100kA @: 240VAC-65kA @: 480VAC-25kA @: 600VAC,600VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RJF36300CU44A
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Interrupting Rating 100kA @: 240VAC-65kA @: 480VAC-25kA @: 600VAC,600VAC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 3000A