Square D (Schneider Electric) RJF36200CU33A Molded Case Circuit Breaker, 2000A, 600V, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 2000A, 600V, Unit Mount - RJF36200CU33A
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 2000A, 600V, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RJF36200CU33A
    SKU: 25373710
    $31,074.27
    Checking Pricing
         
    Amps:2000A
    Interrupting Rating:100kA @: 240VAC-65kA @: 480VAC-25kA @: 600VAC,600VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RJF36200CU33A
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 2000A
    • Interrupting Rating 100kA @: 240VAC-65kA @: 480VAC-25kA @: 600VAC,600VAC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 2000A,2000 A,2000 A,25 kA 600 V AC-65 kA 480 V AC-100 kA 240 V AC,600 V AC,600 V AC,J,circuit breaker,electronic standard Micrologic 5.0 LSI,unit mount