Hubbell Wiring Device - Kellems RJ65BKTR J-Load Media Outlet, Tamper-Resistant Receptacle, 15A, 125V, 2-Port, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - J-Load Media Outlet, Tamper-Resistant Receptacle, 15A, 125V, 2-Port, Black - RJ65BKTR
+ / - Hover over image to Zoom
Other Views

    J-Load Media Outlet, Tamper-Resistant Receptacle, 15A, 125V, 2-Port, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RJ65BKTR
    SKU: 25251346
    $26.51
    Checking Pricing
         
    NEMA Rating:5-15R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RJ65BKTR
    • Type Frame and Receptacle Only
    • UNSPSC 39121444
    • NEMA Rating 5-15R
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    J-Load Media Outlet, 15A, 125V, Tamper-Resistant Receptacle, 2-Port, Decorator Frame, Black
    Standard: ANSI/TIA-568-C.2 and UL 498