Hubbell Wiring Device - Kellems RJ650WTR Specialty Receptacle, 15 A, 125 V, NEMA Type 5-15R, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Specialty Receptacle, 15 A, 125 V, NEMA Type 5-15R, White - RJ650WTR
+ / - Hover over image to Zoom
Other Views

    Specialty Receptacle, 15 A, 125 V, NEMA Type 5-15R, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RJ650WTR
    SKU: 25251792
    $42.30
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:15 A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-15R
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RJ650WTR
    • Color White
    • Amperage 15 A
    • UNSPSC 39121444
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    J-Load Media Outlet, 15A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White
    Custom box mounting;Accepts any snap fit jack configuration;Isolates low voltage and power in the same box