B-Line (Eaton) B202GRN Riser Clamp | Graybar Store
B-Line (Eaton) - Riser Clamp - B202GRN
+ / - Hover over image to Zoom
Other Views

    Riser Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B202GRN
    SKU: 88035302
    $3.09
    Checking Pricing
         
    Color / Finish:DURA GREEN
    Brand or Series:B2000
    No. of Holes:1
    Hole Diameter (Inches):9/16
    Bolt Hole Size:1/2 in
    Fitting Type:Flat Plate
    Color:Green
    Additional Features:Width 1-5/8 In, Bolt Size 1/2 In
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:9/16 In Diameter
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B202GRN
    • Color Green
    • Size 9/16 In Diameter
    • UNSPSC 39121311
    • Additional Features Width 1-5/8 In, Bolt Size 1/2 In
    • Bolt Hole Size 1/2 in
    • Brand or Series B2000
    • Color / Finish DURA GREEN
    • Fitting Type Flat Plate
    • Hole Diameter (Inches) 9/16
    • Material Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • No. of Holes 1
    • SKU Spec Sheet
      B202GRN Specification Sheet
      B202GRN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B2000 Riser Clamp, Green, No. of Holes: 1, Hole Diameter (Inches): 9/16 in