Hubbell Premise Wiring 6NP4P24-BL-S-HBL-PVCE C6RREB NEXTSPEED® Link Category 6 Non Plenum 4 Pair, Blue, 1000 Ft Reel | Graybar Store
     
Hubbell Premise Wiring - C6RREB NEXTSPEED® Link Category 6 Non Plenum 4 Pair, Blue, 1000 Ft Reel - 6NP4P24-BL-S-HBL-PVCE
+ / - Hover over image to Zoom
Other Views

    C6RREB NEXTSPEED® Link Category 6 Non Plenum 4 Pair, Blue, 1000 Ft Reel

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 6NP4P24-BL-S-HBL-PVCE
    SKU: 25688591
    $316.41
    Checking Pricing
    Items sold in feet or each.
         
    Color:Blue
    Cable Type:UTP
    No. of Pairs:4
    Alternate Manufacturer Part No.:C6RREB
    Package:1000 Foot Riser Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 6NP4P24-BL-S-HBL-PVCE
    • Cable Type UTP
    • Color Blue
    • UNSPSC 26121616
    • Alternate Manufacturer Part No. C6RREB
    Product Overview:
    This NEXTSPEED® Category 6 non plenum features a smaller outside diameter to allow more cables in the conduit. This cable also features a substantial transmission performance and is able to handle crucial high bandwidth applications.
    • Small outside diameter
    • Four unshielded twisted pair
    • 23 AWG Solid bear copper
    • Low Smoke PVC outer jacket