ORS Nasco 680-55-124 Stanley® Ripping Bar, 24 in. L | Graybar Store
     
ORS Nasco - Stanley® Ripping Bar, 24 in. L - 680-55-124
+ / - Hover over image to Zoom
Other Views

    Stanley® Ripping Bar, 24 in. L

    Manufacturer: ORS Nasco
    Manufacturer #: 680-55-124
    SKU: 25515961
    $11.09
    Checking Pricing
         
    Color:Yellow
    Length:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 680-55-124
    • Color Yellow
    • Type Ripping Bar
    • UNSPSC 27112502
    • Brand Stanley
    • Length 24 in.
    • Materials High Carbon Steel
    • For Use With Demolition Work
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Stanley® ripping bar is constructed of hexagonal forged steel that is strong and durable. Ripping bar is 24 inches long with a 3/4 inch diameter.