Corning RIO-04-15T-B-35 Ruggedized Information Outlet, ST® Compatible | Graybar Store
     
Corning - Ruggedized Information Outlet, ST® Compatible - RIO-04-15T-B-35
+ / - Hover over image to Zoom
Other Views

    Ruggedized Information Outlet, ST® Compatible

    Manufacturer: Corning
    Manufacturer #: RIO-04-15T-B-35
    SKU: 25429481
    $79.11
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:4
    Fiber Category:Multimode 62.5 µm (OM1)
    Color:Beige
    Adapter Housing Color:Beige
    Adapter Type:ST® Compatible
    Insert Material:Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # RIO-04-15T-B-35
    • Color Beige
    • Category DataComm>Modular Jacks and Accessories>Jacks, Outlets, Modules and Adapters
    • Connector Type ST
    • Adapter Housing Color Beige
    • Adapter Type ST® Compatible
    • Fiber Category Multimode 62.5 µm (OM1)
    • Fiber Count 4
    • Insert Material Ceramic
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    ST, 4, Multimode 62.5 µm (OM1), Beige, ST® Compatible, Ceramic