TE Connectivity 35684 Ring Tongue Terminal | Graybar Store
TE Connectivity - Ring Tongue Terminal - 35684
+ / - Hover over image to Zoom
Other Views

    Ring Tongue Terminal

    Manufacturer: TE Connectivity
    Manufacturer #: 35684
    SKU: 95023833
    $92.75
    Checking Pricing
         
    Wire Size:14 to 12 AWG
    Packaging:500 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 35684
    • UNSPSC 39121432
    • Wire Size 14 to 12 AWG
    • Packaging 500 per Pack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ring Tongue Terminal, Copper, Wire Size: 14 to 12 AWG, Tin-Plated, Stud Size (Inches): 6 AWG; M3.5