TE Connectivity 35492 Ring Tongue Terminal | Graybar Store
TE Connectivity - Ring Tongue Terminal - 35492
+ / - Hover over image to Zoom
Other Views

    Ring Tongue Terminal

    Manufacturer: TE Connectivity
    Manufacturer #: 35492
    SKU: 90010591
    $180.06
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Black
    Packaging:500 per Pack
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 35492
    • Color Black
    • UNSPSC 39121432
    • Stud Size (Inches) 1/4
    • Wire Size 12 to 10 AWG
    • Packaging 500 per Pack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ring Tongue Terminal, Copper, Wire Size: 12 to 10 AWG, Tin-Plated, Stud Size (Inches): 1/4 in, Black